
Marbleton Ceramic Nonstick Alumium 9.5 Inch Frying Pan in Mint
Mfr # 137725.01
Zoro # G821738127
product price:Â $23.79
/eaKey Features
Overall Height (In.)
2 in
Overall Length (In.)
17 in
Overall Width (In.)
9.5 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
137725.01
Zoro #
G821738127
UPC #
085081587312
Country of Origin
China
Dimensions
Overall Height (In.)
2 in
Overall Length (In.)
17 in
Overall Width (In.)
9.5 in
Details
Color
Mint
Material
Ceramic
Item
Frying Pan
Description
Elevate your cooking with the Gibson Home Marbleton Ceramic Nonstick Aluminum Frying Pan in a chic mint finish. This 9.5-inch frying pan features high-quality aluminum for even heat distribution, while the ceramic nonstick coating ensures easy food release and cleanup. Safe for your family, it's PFOA, PTFE, lead, and cadmium free. Designed for convenience, it includes pour spouts on both sides for effortless draining and a comfortable straight handle with an elegant faux wood finish. Not only does this frying pan boast a beautiful speckled interior detail, but it's also dishwasher safe for easy maintenance, although hand washing is recommended to keep it looking its best. Compatible with all stovetops, including gas, halogen, induction, electric, and vitroceramic, the Gibson Home Marbleton Frying Pan is the perfect addition to your kitchen essentials. Transform your cooking experience with this stylish and versatile frying pan!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.