Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mariano 24 Piece Flatware Set

  • Mfr # 80056.24

  • Zoro # G621738181


product price: $27.99
/ea

Key Features

Material
Stainless Steel
Color
Stainless Steel
Width
1 in
Height
8 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80056.24
Zoro #
G621738181
UPC #
085081032379
Country of Origin
China

Dimensions

Width
1 in
Height
8 in
Length
1 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Flatware Set

Description

Elevate your standards with the Marino 24-piece Flatware Set from Gibson Home. This set comes complete with a durable stainless steel tumble finish that will last for the years to come. With fluted handles each handle features a french provincial-like raised pattern, making each piece as beautiful as it is functional. Includes six of each : 7.25 in. dinner forks, 8 in. dinner knives, 7 in. dinner spoons and 6 in. teaspoons

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.