Marina 20oz Stainless Steel Thermal Bottle with Acrylic Lid in Cream

  • Mfr # 142739.01

  • Zoro # G321739891


product price:  $28.39
/ea

Key Features

Body Color
Cream
Width
2.8 in
Height
9.75 in
Length
2.8 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142739.01
Zoro #
G321739891
UPC #
085081638908
Country of Origin
China

Dimensions

Width
2.8 in
Height
9.75 in
Length
2.8 in

Details

Item
Thermal Bottle
Body Color
Cream
Material
Stainless Steel

Description

Go anywhere with the Gibson Home Marina 20oz Stainless Steel Thermal Bottle. This stainless steel bottle is double wall vacuum insulated allowing up to 12 hours of cold drink or 5 hours of warmth. Features a generous 20 ounce capacity. 18/8 stainless steel body is not dishwasher safe and must be hand washed only. Its perfect for day long adventures from endless hikes and beach days, to skiing and camping trips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.