Marina 38 Oz Double Wall Stainless Steel Thermal Bottle with Lid and Straw in Matte Blue

  • Mfr # 148619.01

  • Zoro # G621740146


product price:  $31.75
/ea

Key Features

Body Color
Blue
Width
3.5 in
Material
Stainless Steel
Length
3.5 in
Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148619.01
Zoro #
G621740146
UPC #
085081703910
Country of Origin
China

Dimensions

Width
3.5 in
Length
3.5 in
Height
11.5 in

Details

Item
Thermal Bottle
Body Color
Blue
Material
Stainless Steel

Description

Stay hydrated in style with the Gibson Home Marina 38 Ounce Double Wall Stainless Steel Thermal Bottle in a sleek Matte Blue finish. Crafted from high-quality Stainless Steel and Plastic, this thermal bottle is designed to keep your beverages at the ideal temperature for hours. Thanks to its double wall construction, it keeps hot drinks warm for up to 6 hours and cold drinks chilled for up to 12 hours, making it perfect for long days at work, outdoor activities, or travel. With a 38-ounce capacity, it holds enough liquid to last throughout your entire day without needing a refill, and the convenient handle loop makes it easy to carry wherever you go. This bottle also features a detachable straw, making it easy to clean and ensuring a hassle-free drinking experience. The bottle is hand wash only and should not be microwaved for safety. Measuring 3.5 inches in diameter and 11.5 inches in height, it weighs only 1 lb, offering a comfortable, portable solution for your hydration needs. Whether you're at the office, running errands, or enjoying outdoor adventures, the Gibson Home Marina Thermal Bottle is a reliable companion that keeps your drinks at the perfect temperature for longer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.