Zoro Homepage

Mercer 12 Piece Round Stoneware Dinnerware Set in Teal Green

  • Mfr # 127269.12

  • Zoro # G921736221


product price: $64.29
/ea

Key Features

Color
Teal
Overall Length
11 in
Material
Stoneware
Overall Height
10.2 in
Overall Width
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127269.12
Zoro #
G921736221
UPC #
085081504500
Country of Origin
Thailand

Dimensions

Overall Length
11 in
Overall Height
10.2 in
Overall Width
9.6 in

Details

Color
Teal
Material
Stoneware
Item
Dinnerware Set

Description

The Gibson Home Mercer 12 Piece Round Stoneware Dinnerware Set in Green is a vibrant addition to any dinning table display. Features a bold solid color design with a soft plate curve. Take hold of guest's attention and bring it to the table. The stoneware make allows for long lasting quality. This set is dishwasher safe for quick washing, and microwave safe for simple reheating. Enjoy lovely dinners, savory soups, and refreshing hot drinks!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.