Modani 4 Piece 16.5 Ounce Stoneware Travel Mug Set with Lid and Cork Base

  • Mfr # 135280.01

  • Zoro # G621737399


product price:  $43.89
/ea

Key Features

Color
Assorted
Height
3.5 in
Material
Stoneware
Width
5 in
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
135280.01
Zoro #
G621737399
UPC #
085081562791
Country of Origin
China

Dimensions

Height
3.5 in
Width
5 in
Length
5.5 in

Details

Color
Assorted
Item
Travel Mug
Material
Stoneware

Description

Add some new modern style to your kitchen counter and table with this Gibson Home Modani 4 Piece 16.5 Ounce Travel Mug Set. While these look like ordinary mugs, they have added function you don't normally find. These mugs come with a travel lid so you can take them on the go or just transport your drink around the house with confidence. They also have removable cork bases which help with insulating temperature and protecting your surfaces from scratches and stains. To wash, simply remove the cork base and wash by hand. The mug is also microwave safe so long as the lid and cork base are removed. Complete your kitchen with these cozy spill and scratch resistant mugs today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.