Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Modern Times 12 Piece Dinnerware Set

  • Mfr # 94842.12-18

  • Zoro # G221736846


product price: $43.39
/ea

Key Features

Material
Ceramic
Overall Height
1 in
Overall Length
9 in
Color
White
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94842.12-18
Zoro #
G221736846
UPC #
602573757352
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
9 in
Overall Width
9 in

Details

Item
Dinnerware Set
Material
Ceramic
Color
White

Description

Lighten up your dining table with the Modern Times 12-Piece Dinnerware Set by Gibson Home. This dinnerware set is made of fine ceramic and features bold and playful designs that will enhance the look of your favorite meals. The delicate yet subtle design makes this set ideal for small or big gatherings. Includes four of each : 9 in. dinner plates, 7 in. bowls and 9 oz. mugs. * Four 9" Dinner Plates * Four 7" Soup Plates * Four 9oz Mugs * Dishwasher and Microwave Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.