Moonstone 4 Piece 16 Ounce Glass Tumbler Set

  • Mfr # 141408.04

  • Zoro # G421738312


product price:  $21.15
/ea

Key Features

Width
3.5 in
Material
Glass
Color
Clear
Length
3.5 in
Height
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141408.04
Zoro #
G421738312
UPC #
085081625175
Country of Origin
China

Dimensions

Width
3.5 in
Length
3.5 in
Height
5.75 in

Details

Item
Tumbler Set
Material
Glass
Color
Clear

Description

This Gibson Home Moonstone 4 Piece Glass Tumbler Set is the perfect elegant addition to any home. The glass construction along with the delicate embossed interior adds a beautiful touch to any beverage. Invite over some friends and family and enjoy a nice ice cold drink. Your guests will admire the timeless yet modern beauty of your new glassware!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.