Moreauville 3 Piece 2.25 Gallon Square Embossed Glass Beverage Dispenser with Wire Stand

  • Mfr # 100366.03

  • Zoro # G121736601


product price:  $59.99
/ea

Key Features

Height
9.25 in
Width
10.5 in
Color
Black
Material
Glass
Length
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100366.03
Zoro #
G121736601
UPC #
085081235473
Country of Origin
China

Dimensions

Height
9.25 in
Width
10.5 in
Length
19.25 in

Details

Item
Beverage Dispenser
Color
Black
Material
Glass

Description

Beverage dispensers don't have to be plastic and boring, they can be glass and awesome pieces that you don't want to put back in the closet once the party is over. This Moreauville 2.25 gal. beverage dispenser from Gibson Home is a perfect harmony of style and function. With a metal holding rack that is as much art as it is a stand, this dispenser will surely be a conversation piece at any party.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.