Morning Mist 4 Piece 15 Ounce Stoneware Belly Mug Set in Assorted Colors

  • Mfr # 136959.04R

  • Zoro # G821739896


product price:  $28.79
/ea

Key Features

Material
Stoneware
Height
3.5 in
Width
3.6 in
Length
5.25 in
Color
Assorted Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136959.04R
Zoro #
G821739896
UPC #
085081579652
Country of Origin
China

Dimensions

Height
3.5 in
Width
3.6 in
Length
5.25 in

Details

Material
Stoneware
Color
Assorted Colors
Item
Mug Set

Description

Bring delicate beauty to your home with this Gibson Home Morning Mist 4 Piece 15 Ounce Stoneware Belly Mug Set. Each mug features a beautiful pastel color interior and rim with a uniquer wax relief design body. At a 15 ounce capacity with a nice wide opening, you can enjoy just the right amount of your favorite drinks. These mugs are dishwasher and microwave safe making for easy everyday use and cleanup. Bring home a new and gorgeous mug set for your table today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.