Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newton 7 Piece Carbon Steel Cookware Set in Black

  • Mfr # 127752.07

  • Zoro # G121737233


product price: $47.15
/ea

Key Features

Material
Carbon Steel
Color
Black
Overall Height (In.)
10.5 in
Overall Length (In.)
6.5 in
Overall Width (In.)
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127752.07
Zoro #
G121737233
UPC #
085081509338
Country of Origin
China

Dimensions

Overall Height (In.)
10.5 in
Overall Length (In.)
6.5 in
Overall Width (In.)
16.75 in

Details

Material
Carbon Steel
Color
Black
Item
Cookware Set

Description

The Gibson Home Newton 7 Piece Carbon Steel Cookware Set comes with all your cookware pot and pan essentials. All pots and pans have a nonstick coating that requires less oil for healthier meals and an easy clean up once meal time is over. Bakelite handles are cool to the touch for easy movability while cooking. This set comes with one 3.25qt dutch oven and lid, one 1.25qt saucepan with lid, one 1.75qt saucepan with lid, and one 8.5in frying pan. All items in this set are gas, halogen, electric, and induction safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.