Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nobella 14 Piece Fine Ceramic Dinnerware Set in White

  • Mfr # 136592.14

  • Zoro # G621739546


product price: $64.29
/ea

Key Features

Material
Ceramic
Overall Width
10.75 in
Color
White
Overall Height
8.1 in
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136592.14
Zoro #
G621739546
UPC #
085081575982
Country of Origin
China

Dimensions

Overall Width
10.75 in
Overall Height
8.1 in
Overall Length
13 in

Details

Material
Ceramic
Color
White
Item
Dinnerware Set

Description

The Gibson Home Nobella 14 piece dinnerware set comes with full service for two people and includes a variety of every day essentials! Don't have space or the need for a full family dinnerware set? Then the Nobella set is here to help! This set is perfect for 1-2 people and includes everything you need to get through the day. Comes with two glass tumblers, two thermal travel tumblers, two dinner bowls, two dinner plates, and two flatware sets that includes a fork, spoon, and dinner knife. Save some space and meet all your needs with this set. Constructed with durable ceramic, glass, and stainless steel and is dishwasher safe for easy clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.