Noble Court 10.5" Dinner Plate Set in White, 12PK

  • Mfr # 108045.01

  • Zoro # G421737551


product price: $60.79
/pk 12, $5.07/ea

Key Features

Color
White
Overall Height
4.75 in
Material
Ceramic
Overall Length
10.7 in
Overall Width
10.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108045.01
Zoro #
G421737551
UPC #
085081312266
Country of Origin
China

Dimensions

Overall Height
4.75 in
Overall Length
10.7 in
Overall Width
10.7 in

Details

Color
White
Item
Dinner Plate Set
Material
Ceramic

Description

Your traditional round rim shaped whiteware for everyday use. Noble Court is one of the most popular whiteware collections in the market featured at most major retailers and offered in a value assortment for your everyday dining needs. The plates are elegant and classy once set on the table.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.