Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Noble Court 30 Piece Ceramic Dinnerware Set in White

  • Mfr # 118323.3

  • Zoro # G621736804


product price: $68.15
/ea

Key Features

Color
White
Material
Ceramic
Overall Height
0.5 in
Overall Length
10.75 in
Overall Width
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118323.3
Zoro #
G621736804
UPC #
085081415042
Country of Origin
China

Dimensions

Overall Height
0.5 in
Overall Length
10.75 in
Overall Width
10.75 in

Details

Color
White
Material
Ceramic
Item
Dinnerware Set

Description

The Noble Court 30 pc Dinnerware Set is a great set for when you have guests over for a meal. The elegance of the set will make your dinner guests feel like they are at a restaurant. The bright white color of this set will make your meals stand out. Features: * Made of Fine Ceramic * Dishwasher safe * Microwave safe * Oven safe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.