Noble Court 7 Inch Fine Ceramic Bowls in White 12 Piece Set

  • Mfr # 108047.01

  • Zoro # G221737171


product price:  $34.15
/ea

Key Features

Overall Width
7 in
Material
Ceramic
Color
White
Overall Length
7 in
Overall Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108047.01
Zoro #
G221737171
UPC #
085081312280
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Length
7 in
Overall Height
2.25 in

Details

Item
Ceramic Bowls
Material
Ceramic
Color
White

Description

The Gibson Home Noble Court 7 Inch Fine Ceramic Bowl Set is a great classic set to add to your kitchen. These bowls are perfect for your morning cereal or a nice hot bowl of chicken noodle soup! The crisp white finish of each dish will enhance your guests dining experience. Microwave safe for quick reheating and dishwasher safe for easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.