Zoro Homepage

Noble Court Fine Ceramic 12 Piece Dinnerware Set in White

  • Mfr # 118321.12

  • Zoro # G821736369


product price: $40.59
/ea

Key Features

Material
Ceramic
Overall Height
1 in
Overall Width
10.5 in
Overall Length
10.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118321.12
Zoro #
G821736369
UPC #
085081415028
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
10.5 in
Overall Length
10.5 in

Details

Material
Ceramic
Item
Dinnerware Set
Color
White

Description

Bring subtle sophistication to your table setting with the Noble Court 12-Piece White Dinnerware Set by Gibson Home. Crafted of durable ceramic, this set combines sleek style with timeless elegance for a truly classic dining experience. Great addition to any home, this set is perfect for intimate meals or entertaining guests! The set includes: Four Dinner Plates (10.5x10.5x1 - 0.66lbs), Four Mug (4.75x4x3.75 - 0.34lbs - 12 FL OZ)& Four bowls (7x7x2.5 - 0.32lbs - 15 FL OZ) This set is made out of ceramic Microwave safe for quick heating Dishwasher safe for convenient cleaning

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.