Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ogalla 16 Piece Dinnerware Set in White

  • Mfr # 105965.16

  • Zoro # G921738348


product price: $41.19
/ea

Key Features

Overall Height
1 in
Overall Length
10.25 in
Material
Porcelain
Overall Width
10.25 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105965.16
Zoro #
G921738348
UPC #
085081291462
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
10.25 in
Overall Width
10.25 in

Details

Material
Porcelain
Item
Dinnerware Set
Color
White

Description

The Gibson Home Ogalla 16-Piece dinnerware Set will help you set the table with style. These elegant porcelain dishes offer a practical way to make everyday meals feel special. This Gibson Home Ogalla dinnerware 16 Piece set can be hand washed or washed in the dishwasher quickly and stored compactly between meals. This elegant Gibson Home Ogalla 16-Piece Porcelain set includes service for four, with four 10.25 inch dinner plates, four 7.25 inch salad plates , four 6 inch bowls and four 12.5 ounce mugs. They are microwave and oven safe so you can heat up your food without having to use extra containers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.