Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ogalla 30 Piece Porcelain Dinnerware Set in White

  • Mfr # 105966.3

  • Zoro # G321736500


product price: $71.49
/ea

Key Features

Overall Length
16 in
Color
White
Overall Height
10.5 in
Overall Width
10.5 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105966.3
Zoro #
G321736500
UPC #
085081291479
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Height
10.5 in
Overall Width
10.5 in

Details

Color
White
Item
Dinnerware Set
Material
Porcelain

Description

Gibson Home brings timeless elegance and the perfect backdrop to any food occasion. With the Ogalla 30-piece dinnerware set, elegantly serve a feast for your family and friends. Stylish and functional, this fine ceramic dinnerware set comes in a beautiful white color. The set has a complete service for six and is dishwasher and microwave safe. Set includes six 10.25" dinner plates, six 7.25" salad plates, six 4.5" small bowls, six 6" bowls and six 12.5 oz. mugs Set includes six of each: dinner plates (10.25" x 10.25" x 1.25" , 1.5 lbs.), salad plates (7.25" x 7.25" x 0.75", 0.65 lbs.),small bowls (4.5" x 4.5" x 2.25", 0.55 lbs.) bowls (6" x 6" x 2.75", 0.85 lbs. ) and 12.5 oz. (4.5" x 4" x 3.5", 0.65 lbs. )

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.