Shop GIBSON HOME
See all product information
Create Account
Ogalla 8 Piece 7.5 Inch Gold Banded Fine Ceramic Dessert Plate Set
- Mfr # 750123494M
- Zoro # G722980380
product price:Â
$
32.69
/ea
Key Features
Overall Height
0.8 in
Color
Gold
Overall Width
7-1/2 in
Overall Length
7-1/2 in
Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123494M
- Zoro #
- G722980380
- UPC #
- 085081703613
- Country of Origin
- China
- Item
- Dessert Plate Set
- Color
- Gold
- Material
- Ceramic
Dimensions
- Overall Height
- 0.8 in
- Overall Width
- 7-1/2 in
- Overall Length
- 7-1/2 in
Description
Elevate your dessert presentation with the Gibson Home Ogalla 8 Piece 7.5 Inch Gold Banded Fine Ceramic Dessert Plate Set. Crafted from premium fine ceramic, each plate boasts a lustrous glossy finish that beautifully complements the rich gold color and elegant gold-banded rim. The classic round shape offers a timeless silhouette, making these plates perfect for both formal gatherings and everyday indulgence. Whether you're serving decadent cakes, pastries, or fresh fruits, these plates add a touch of sophistication to any table setting. Designed with both style and care in mind, this set includes eight perfectly sized dessert plates, ideal for entertaining guests or treating your family to something special. The gold-banded rim adds a luxurious accent, while the hand wash-only care ensures the intricate detailing remains pristine for years to come. Please note that these plates are not microwave safe, preserving the integrity of their exquisite finish. With the Gibson Home Ogalla Dessert Plate Set, every sweet moment becomes a celebration of elegance and taste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.