Zoro Homepage

On The Go 25 oz Soup Mug Set, 4PK

  • Mfr # 120825.01

  • Zoro # G621738266


product price: $32.25
/pk 4, $8.06/ea

Key Features

Material
Stoneware
Color
Assorted
Height
4.25 in
Length
11 in
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120825.01
Zoro #
G621738266
UPC #
085081440068
Country of Origin
China

Dimensions

Height
4.25 in
Length
11 in
Width
10.5 in

Details

Material
Stoneware
Color
Assorted
Item
Mug Set

Description

This Gibson On The Go mug with vented lid allows steam to escape keeping your microwave clean and you safe from steam burns. You can use this mug for everything from soup to coffee to cocoa. Used often as a microwave soup bowl because of it's size. The secure tight lid, will keep the heat sealed in. The bright beautiful colors, will make it more festive when you are enjoying the warm dink or food. Set includes four 25 oz. soup mugs with lids (6.75" x 5" x 3.75" - 1.6 lbs.)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.