Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orleans 12 Piece Ceramic Dinnerware Set

  • Mfr # 127022.12

  • Zoro # G621736224


product price: $35.75
/ea

Key Features

Overall Width
8.6 in
Overall Height
6 in
Color
Red
Overall Length
8.8 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127022.12
Zoro #
G621736224
UPC #
085081502032
Country of Origin
China

Dimensions

Overall Width
8.6 in
Overall Height
6 in
Overall Length
8.8 in

Details

Item
Dinnerware Set
Color
Red
Material
Ceramic

Description

Garnish the dinner table with the colorful appeal of the Gibson Home Orleans 12 Piece Ceramic Dinnerware Set. Splash color into the room with the vibrant display printed along the edge of the plates. This full service for four is perfect for families or anyone living on their own. Each piece is dishwasher safe and microwave safe for complete convenience. This set can be featured in any occasion, from slow casual mornings to elegant evening parties.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.