Our Table Simply White Fine Ceramic 6 Piece 7.25in Salad Plate Set in White

  • Mfr # 133030.01

  • Zoro # G221736808


product price:  $34.69
/ea

Key Features

Material
Ceramic
Color
White
Overall Length
7.25 in
Overall Height
0.75 in
Overall Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133030.01
Zoro #
G221736808
UPC #
444800407308
Country of Origin
China

Dimensions

Overall Length
7.25 in
Overall Height
0.75 in
Overall Width
7.25 in

Details

Material
Ceramic
Item
Salad Plate Set
Color
White

Description

Serve your appetizers, salads, and more with simplicity and elegance on these Our Table salad plates. 7.25in size is perfect for small portions or side dishes and the square design adds a modern feel to your dinner table. Classic glossy white design will fit in well with your existing dishware for a cohesive look. Fine ceramic construction is dishwasher, microwave, and oven safe for long lasting durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.