Zoro Homepage

Palladine 16 Piece Dinnerware Double Gold Banded Set

  • Mfr # 116333.16

  • Zoro # G821736437


product price: $55.49
/ea

Key Features

Color
White
Material
Ceramic
Overall Height
0.25 in
Overall Length
10.75 in
Overall Width
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116333.16
Zoro #
G821736437
UPC #
085081395146
Country of Origin
China

Dimensions

Overall Height
0.25 in
Overall Length
10.75 in
Overall Width
10.75 in

Details

Color
White
Item
Dinnerware Set
Material
Ceramic

Description

The Gibson Home Palladine 16-Piece Dinnerware Set is made of beautiful fine Ceramic and will look lovely on your dining room table. These durable dishes are white with a double banded design accented with gold. All of the pieces you need for serving breakfast or brunch, a simple lunch or a full-course dinner are included. Pair this ceramic dinnerware set with sleek-looking flatware to make an elegant statement.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.