Zoro Homepage

Palmore Plus 55 Piece Flatware Set

  • Mfr # 91459.55

  • Zoro # G121736458


product price: $51.19
/ea

Key Features

Width
5 in
Material
Stainless Steel
Color
Silver
Length
9 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91459.55
Zoro #
G121736458
UPC #
085081146403
Country of Origin
China

Dimensions

Width
5 in
Length
9 in
Height
4 in

Details

Material
Stainless Steel
Color
Silver
Item
Flatware Set

Description

Deftly combining quality and functionality, the Gibson Home Palmore Plus 55 piece Flatware Set is the the perfect flatware collection for your dining home. The full ranged assortment of utensils and serving tools ensures all your serving needs are covered. Smooth handled and built to last, this expansive set will earn a permanent place in your kitchen.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.