Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palmridge 15oz 4 Piece Stoneware Coffee Mug Set in Assorted Colors

  • Mfr # 136619.01

  • Zoro # G821739582


product price: $35.75
/ea

Key Features

Length
5 in
Width
3.5 in
Material
Stoneware
Height
3.4 in
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136619.01
Zoro #
G821739582
UPC #
085081576255
Country of Origin
China

Dimensions

Length
5 in
Width
3.5 in
Height
3.4 in

Details

Material
Stoneware
Item
Mug Set
Color
Assorted

Description

The Palmridge 15oz 4 piece coffee mug set by Gibson Home has a beautiful handmade aesthetic with a reactive glaze inner mug and top and an embossed bottom pattern. Each mug features a different color on it's belly shaped exterior, making it the perfect addition to your collection if you want to add a little color to your mornings. Constructed of durable and long lasting stoneware that is dishwasher and microwave safe for easy clean up and fast reheat.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.