Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palmridge 4 Piece 15 Ounce Stoneware Stackable Mug Set in Assorted Colors

  • Mfr # 136960.04R

  • Zoro # G721739866


product price: $34.15
/ea

Key Features

Color
Blue
Length
5.6 in
Material
Stoneware
Width
4 in
Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136960.04R
Zoro #
G721739866
UPC #
085081579669
Country of Origin
China

Dimensions

Length
5.6 in
Width
4 in
Height
3.9 in

Details

Color
Blue
Item
Mug Set
Material
Stoneware

Description

Bring delicate beauty to your home with this Gibson Home Palmridge 4 Piece 15 Ounce Stoneware Stackable Mug Set. Each mug features a timeless pattern in colors of blue, red, or gray. At a 15 ounce capacity with a nice wide opening, you can enjoy just the right amount of your favorite drinks. These mugs are dishwasher and microwave safe making for easy everyday use and cleanup. Bring home a new and gorgeous mug set for your table today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.