Perfect for Holidays Poinsettia 7 Piece Porcelain Serving Set in Red

  • Mfr # 99825.07R

  • Zoro # G421737490


product price:  $43.39
/ea

Key Features

Overall Height
7 in
Color
Red
Overall Width
10.2 in
Overall Length
13.8 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99825.07R
Zoro #
G421737490
UPC #
085081230065
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Width
10.2 in
Overall Length
13.8 in

Details

Item
Serving Set
Color
Red
Material
Porcelain

Description

The Gibson Home Poinsettia 7 Piece Porcelain Serving Set in Red lavishly decorates the dinner table. The porcelain make is a classy material that is both dishwasher safe and microwave safe. Includes serving plates for soups and entrees, as well as a creamer and a sugar bowl for hot drinks. Featuring cozy Christmas designs of poinsettia leaves on each piece, the set draws in holiday cheer for guest to enjoy.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.