Zoro Homepage

Pet Elements 14.2 x 23.6 Inch Paw Print Placemat in Grey

  • Mfr # 100529.01

  • Zoro # G321736623


product price: $21.15
/ea

Key Features

Length
23.6 in
Color
Gray
Height
0.25 in
Width
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100529.01
Zoro #
G321736623
UPC #
085081237101
Country of Origin
China

Dimensions

Length
23.6 in
Height
0.25 in
Width
14.2 in

Details

Item
Paw Print Placemat
Color
Gray

Description

Make your home a more comforting place for your pets with the Gibson Home Pet Elements 14.2 x 23.6 Inch Paw Print Place mat in Grey. The half circle pvc mat features a symmetrical cat paw print design along the edges. Its semi-rough texture can easily remove dirt and debris without ruin any shows or paws. Once the mat gets too messy, hand wash and hang dry before reusing. Give your pet a place to eat without the worry of big messes, or welcome guests in with adorable pet patterns!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.