Zoro Homepage

Picadelle 4 Piece 21oz Stoneware Mug Set in Light Grey

  • Mfr # 136622.01

  • Zoro # G721737831


product price: $34.15
/ea

Key Features

Height
3.8 in
Color
Gray
Width
4.2 in
Length
5.5 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136622.01
Zoro #
G721737831
UPC #
085081576286
Country of Origin
China

Dimensions

Height
3.8 in
Width
4.2 in
Length
5.5 in

Details

Item
Mug Set
Color
Gray
Material
Stoneware

Description

The Picadelle 4 piece mug set by Gibson Home is designed to carry a full 21 ounces, for when you need an extra boost of caffeine throughout your day. Each piece in this set is made with a wide bottom and textured outer that is finished in a reactive glaze coating, giving these mugs the feel of a unique handmade cup. Reactive glaze coating will make color and design slightly different from piece to piece. Stoneware construction is microwave and dishwasher safe for durable and long lasting use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.