Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bowl Set with Serving Bowl in Light Blue

  • Mfr # 129393.05

  • Zoro # G221737461


product price: $36.49
/ea

Key Features

Color
Light Blue
Overall Width
10 in
Material
Plastic
Overall Height
5.1 in
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129393.05
Zoro #
G221737461
UPC #
085081525741
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
5.1 in
Overall Length
10 in

Details

Color
Light Blue
Item
Bowl Set
Material
Plastic

Description

This serving bowl and dining bowl set by Gibson Home is perfect for both outdoor and indoor use. Constructed with lightweight and durable plastic material, use these bowls for your outdoor BBQ without worrying about dropping or breaking your fine ceramic, or use for your childs birthday party to serve snacks and punch! This adorable bowl set is lightly tinted with a light blue clear color and has a fun allover embossed polka dot design. Add some fun and style to your events with this bowl set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.