Zoro Homepage

Plaza Cafe 15 oz Mug Set in White, 8PK

  • Mfr # 90739.01

  • Zoro # G221736891


product price: $29.25
/pk 8, $3.66/ea

Key Features

Width
7.75 in
Material
Stoneware
Height
7.25 in
Length
9 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90739.01
Zoro #
G221736891
UPC #
085081139207
Country of Origin
China

Dimensions

Width
7.75 in
Height
7.25 in
Length
9 in

Details

Material
Stoneware
Item
Mug Set
Color
White

Description

The Plaza Cafe 15 oz. mug set features simple and elegant cups that will beautifully fit in your home. Each cup in this set presents delicate ridges along the rim for added flair. These large cups are perfect to enjoy all your favorite hot or cold beverages, any time of the day! Set includes eight 15 ounce mugs

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.