Plaza Cafe 7 Piece Aluminum Nonstick Cookware Set in Lavender

  • Mfr # 123878.07

  • Zoro # G121737592


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
10 in
Overall Length (In.)
18.5 in
Overall Height (In.)
9.25 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123878.07
Zoro #
G121737592
UPC #
085081470591
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Length (In.)
18.5 in
Overall Height (In.)
9.25 in

Details

Item
Cookware Set
Material
Aluminum
Color
Lavender

Description

Gibson's Plaza Cafe 7 Piece Non-stick Cookware set in Lavender will give you all the most important items you'll need for every day cooking. With a 4.5 Quart Dutch oven you can prepare meals at generous portions meant to share! A handy saucepan allows for smaller cooking needs while the frying Pan offers traditional saute and frying uses. You will also receive a large Spoon and Slotted turner, which will help to keep your brand new cookware set scratch free! With this fundamental set of cookware and tools, you can cook up a fantastic feast for family and friends! A perfect set of pots and pans so you can cook stew, saute vegetables, fry chicken and so much more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.