Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plaza Cafe 7 Piece Essential Core Aluminum Cookware Set in Sky Blue

  • Mfr # 123880.07

  • Zoro # G121738001


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
9.25 in
Overall Length (In.)
18.5 in
Overall Width (In.)
10 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123880.07
Zoro #
G121738001
UPC #
085081470614
Country of Origin
China

Dimensions

Overall Height (In.)
9.25 in
Overall Length (In.)
18.5 in
Overall Width (In.)
10 in

Details

Item
Cookware Set
Material
Aluminum
Color
Sky Blue

Description

The Gibson Home Plaza Cafe 7 Piece Essential Core Aluminum Cookware Set in sky blue offers you the most important and essential pieces to have in any kitchen. Whether you are renewing your cookware or starting a brand-new home, this cookware will give you all the most important items you need for every day cooking. Crafted from aluminum and decorated in a beautiful mint hue, this set is built for both durability and style. This collection is also stovetop friendly and versatile as it is compatible with Gas, Halogen, Electric, and Induction cook tops. Start your kitchen collection off right with this mint cookware collection!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.