Plaza Cafe 7 Piece Forged Aluminum Cookware Set in Black

  • Mfr # 96892.07R

  • Zoro # G421739814


product price:  $73.15
/ea

Key Features

Material
Aluminum
Overall Width (In.)
10 in
Overall Length (In.)
18.5 in
Overall Height (In.)
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96892.07R
Zoro #
G421739814
UPC #
085081200730
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Length (In.)
18.5 in
Overall Height (In.)
9.25 in

Details

Item
Cookware Set
Material
Aluminum
Color
Black

Description

Have everything you need to cook all your favorite meals today with this Gibson Home Plaza Cafe 7 Piece Forged Aluminum Cookware Set. This contains all you need to get started in your kitchen including one dutch oven with lid, one saucepan with lid, one frying pan, one spoon, and one spatula. This perfect all-in-one set is great for someone moving into their first home or someone looking to upgrade their old cookware. Made from durable forged aluminum with an induction base, these pots and pans are sure to hold up to all your cooking needs while evenly heating your food. Thanks to bakelite handles and knobs, you can stay safe in the kitchen avoiding burns as the handles stay cool no matter how hot the pan is.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.