Plaza Cafe 8 Piece 6 Inch Stoneware Bowl Set in White

  • Mfr # 90733.01

  • Zoro # G221738161


product price: $31.59
/ea

Key Features

Overall Height
7 in
Overall Length
11.5 in
Overall Width
5.5 in
Material
Stoneware
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90733.01
Zoro #
G221738161
UPC #
085081139146
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Length
11.5 in
Overall Width
5.5 in

Details

Material
Stoneware
Item
Bowl Set
Color
White

Description

This lovely bowl set from Gibson provides a beautiful backdrop for any meal with its smooth white gloss and embossed design. The quality stoneware is guaranteed to add a classic sophistication to your table that will compliment many decor styles and colors. These bowls are ideally used for cereal, serving dishes to the table, salads and so much more! The table setting is dishwasher safe for easy cleaning and microwave safe for fast reheating.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.