Plaza Cafe Aluminum 4.5 Qt Dutch Oven with Soft Touch Handles in Sky Blue

  • Mfr # 123888.02

  • Zoro # G321737811


product price:  $28.79
/ea

Key Features

Overall Width (In.)
10
Overall Length (In.)
16
Overall Height (In.)
7
Material
Aluminum
Color
Sky Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123888.02
Zoro #
G321737811
UPC #
085081470690
Country of Origin
China

Dimensions

Overall Width (In.)
10
Overall Length (In.)
16
Overall Height (In.)
7

Details

Item
Dutch Oven
Material
Aluminum
Color
Sky Blue

Description

Gibson's Plaza Cafe Aluminum 4.5 Qt Dutch Oven provides fast, even heating and outstanding performance meal after meal. Get the most flavor out of your dishes. This Dutch Oven allows the ingredients to mingle together into an amazing orchestra of taste. The shatter-resistant glass lid allows the cooking process to be monitored while sealing in heat and moisture. Create an endless array of dishes for your friends and family! Includes One 144 fl oz Dutch Oven with Lid (16" x 7" x 10" - 3.12 lbs) Perfect for beautifully braised roasts, tender roasted veggies, hearty stews and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.