Zoro Homepage

Prato 45 Piece Flatware Set

  • Mfr # 105923.45

  • Zoro # G021740173


product price: $37.35
/ea

Key Features

Height
2.75 in
Width
10 in
Length
11 in
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105923.45
Zoro #
G021740173
UPC #
085081291042
Country of Origin
China

Dimensions

Height
2.75 in
Width
10 in
Length
11 in

Details

Item
Flatware Set
Color
Silver
Material
Stainless Steel

Description

The flatware set is complete for 8 people. The set is perfect for your everyday use or when you have guests over. The set is at the right weight when you hold the utensils. The set has a perfectly hammered handle for a great grip. The set will have your guests enjoy the food in class. The Set includes: * Dinner Knife x 8pcs 1.4mm * Dinner fork x 8pcs 1.4mm * Dinner spoon x 8pcs 1.4mm * Teaspoon x 8pcs 1.2mm * Salad fork x 8pcs 1.2mm * Serving spoon x 1pc 1.4mm * Slotted serving spoon x 1pc 1.4mm * Serving fork x 1pc 1.4mm * Butter knife x 1pc 1.2mm * Sugar shell x 1pc 1.2mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.