Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prato 65 Piece Flatware Set with Wire Caddy

  • Mfr # 111957.65

  • Zoro # G121736670


product price: $51.99
/ea

Key Features

Color
Silver
Length
11.5 in
Width
10 in
Height
2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111957.65
Zoro #
G121736670
UPC #
085081351388
Country of Origin
China

Dimensions

Length
11.5 in
Width
10 in
Height
2 in

Details

Color
Silver
Item
Flatware Set
Material
Stainless Steel

Description

The Gibson Home Prato 65 piece flatware set provides everything you need for dining and serving. With its traditional square handle, it features an embossed design pattern for added flair. It is made of stain and rust resistant stainless steel for long-lasting satisfaction. The set includes twelve each of: dinner knifes, dinner forks, dinner spoons, salad forks and teaspoons; one each of: serving fork, serving spoon, butter knife, sugar shell and wire caddy. * Traditional styling * Tumble finish * Service for twelve * Dishwasher safe - do not put in microwave

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.