Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premier Gold Fine Ceramic 12 Piece Dinnerware Set

  • Mfr # 129380.12

  • Zoro # G221739090


product price: $70.65
/ea

Key Features

Color
White
Material
Ceramic
Overall Height
11 in
Overall Length
9 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129380.12
Zoro #
G221739090
UPC #
085081525611
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Length
9 in
Overall Width
11 in

Details

Color
White
Item
Dinnerware Set
Material
Ceramic

Description

The Gibson Home Premier Gold Fine Ceramic 12 Piece Dinnerware Set will add some shine and class to your table. This set has a classic gold rim design to add a touch of elegance to your every day dining. Constructed with fine ceramic material, this set is durable and microwave safe for easy reheating. Includes service for four with four dinner plates, four dessert plates, and four bowls. Shiny gold rimmed edge adds a touch of style and will go easily with most home decor. Hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.