Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow 12 Piece Stoneware Dinnerware Set in Blue Multi

  • Mfr # 136584.12

  • Zoro # G821739667


product price: $60.79
/ea

Key Features

Overall Height
9.8 in
Overall Length
11.25 in
Overall Width
11.25 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136584.12
Zoro #
G821739667
UPC #
085081575906
Country of Origin
China

Dimensions

Overall Height
9.8 in
Overall Length
11.25 in
Overall Width
11.25 in

Details

Item
Dinnerware Set
Color
Blue
Material
Stoneware

Description

The Gibson Home 12 piece Rainbow dinnerware set in turquoise will add a fun swirl of color into your every day dining. This set comes with service for four including dinner plates, dinner bowls, and cereal bowls. Finished with a glossy hand painted color swirl stripe, each dish will add a pop of color to your favorite meals, making your food stand out and your table a little brighter! Constructed with durable stoneware that is both dishwasher and microwave safe for fast clean up and easy reheat.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.