Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow 12 Piece Stoneware Dinnerware Set in Blue Multi

  • Mfr # 136939.12R

  • Zoro # G021738972


product price: $69.39
/ea

Key Features

Overall Width
12.5 in
Material
Stoneware
Overall Height
12 in
Color
Blue
Overall Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136939.12R
Zoro #
G021738972
UPC #
085081579454
Country of Origin
China

Dimensions

Overall Width
12.5 in
Overall Height
12 in
Overall Length
13.5 in

Details

Material
Stoneware
Color
Blue
Item
Dinnerware Set

Description

The Gibson Home 12 piece Rainbow dinnerware set in turquoise will add a fun swirl of color into your every day dining. This set comes with service for four including dinner plates, dinner bowls, and cereal bowls. Finished with a glossy hand painted color swirl stripe, each dish will add a pop of color to your favorite meals, making your food stand out and your table a little brighter! Constructed with durable stoneware that is both dishwasher and microwave safe for fast clean up and easy reheat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.