Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Cool 4 Pack 20 Ounce Glass Hydration Bottle with Infuser and Silicone Sleeve Set

  • Mfr # 108052.01

  • Zoro # G821737618


product price: $61.59
/ea

Key Features

Length
10.5 in
Height
5.5 in
Width
5.5 in
Material
Glass
Body Color
Multi-Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108052.01
Zoro #
G821737618
UPC #
085081312334
Country of Origin
China

Dimensions

Length
10.5 in
Height
5.5 in
Width
5.5 in

Details

Material
Glass
Body Color
Multi-Color
Item
Hydration Bottle

Description

The Gibson Home Rainbow Cool 20 oz. Hydration Bottle 4-Pack set helps you stay hydrated in style! Each water bottle features a built-in infuser so you can enhance every refreshing sip with strawberries, cucumber or your favorite fruit. Colorful silicone sleeves are soft yet protective and give each bottle a unique flair. The travel flasks have a lock mechanism for the lid for the accidental spillage. The carafe also have a small handle to carry with you comfortably.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.