Reilly 4-Piece Non-Stick Carbon Steel Roaster Set

  • Mfr # 108157.04

  • Zoro # G521736416


product price: $27.59
/ea

Key Features

Overall Width (In.)
4 in
Overall Length (In.)
24 in
Color
Black
Overall Height (In.)
4 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108157.04
Zoro #
G521736416
UPC #
085081313386
Country of Origin
China

Dimensions

Overall Width (In.)
4 in
Overall Length (In.)
24 in
Overall Height (In.)
4 in

Details

Item
Roaster Set
Color
Black
Material
Carbon Steel

Description

Turn into a roasting exert with the Reilly 4-Piece Roaster Set by Gibson Home. This practical set includes every essentials for a smooth roasting process. The carbon steel roaster features a non-stick coating for easy release of the food and healthy low fat cooking. The carving fork and knife are made of high quality durable stainless steel and have triple riveted handles for strength and durability ensuring a safe and comfortable grip for precise cutting .

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.