Rembrandt 4.7 Inch Stainless Steel Mini Frying Pan, Copper Plated

  • Mfr # 120782.01

  • Zoro # G921737280


product price:  $24.35
/ea

Key Features

Overall Width (In.)
4/3/2004
Overall Length (In.)
9
Overall Height (In.)
1/3/2004
Material
Stainless Steel
Color
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120782.01
Zoro #
G921737280
UPC #
085081439635
Country of Origin
China

Dimensions

Overall Width (In.)
4/3/2004
Overall Length (In.)
9
Overall Height (In.)
1/3/2004

Details

Item
Mini Frying Pan
Material
Stainless Steel
Color
Copper

Description

The Gibson Home Rembrandt 4.7" Mini Copper Plated Frying Pan is made from strong and durable material, which means they will hold up well in both outdoor and indoor food environments. These mini frying pots measure 4.7". These stimulating Copper and Steel Mini Frying Pans will add creativity to a variety of sauces, pastas and other types of culinary treats. Cookware is made with a contemporary design thus you can use them in casual or upscale food establishments and party functions. Great pans for serving up all your mini culinary treats.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.