Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Richvale 12 Piece Round Durastone Dinnerware Set in Red

  • Mfr # 127286.12

  • Zoro # G521736164


product price: $56.85
/ea

Key Features

Color
Red
Overall Length
12 in
Material
Durastone
Overall Width
12 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127286.12
Zoro #
G521736164
UPC #
085081504678
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Height
7 in

Details

Color
Red
Item
Dinnerware Set
Material
Durastone

Description

The Gibson Home Richvale 12 Piece Round Durastone Dinnerware Set in Red is a vibrant parade any guest would enjoy. The playful swirl pattern draws attention to the table as each dish displays a pop of color. Great for sprucing up dinning tables. The tableware's durastone construction provides long lasting quality for everyday use. Dishwasher safe for fast and convenient cleaning. This dinner set is ideal for unique lunches, an easy going breakfast, or special dinners.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.