
Rockabye 12 Piece Double Bowl Melamine Dinnerware Set in Green
Mfr # 136595.12
Zoro # G321738160
product price: $56.85
/eaKey Features
Overall Height
9.75 in
Overall Length
11 in
Color
Green
Overall Width
10.75 in
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136595.12
Zoro #
G321738160
UPC #
085081576019
Country of Origin
China
Dimensions
Overall Height
9.75 in
Overall Length
11 in
Overall Width
10.75 in
Details
Item
Dinnerware Set
Color
Green
Material
Melamine
Description
The Rockabye Melamine dinnerware collection by Gibson Home is designed for versatility and convenience. The lightweight melamine construction is shatter resistant, making it the perfect material to use for outdoor dining or dining with children. This set has a matte finish with a contrast rim that adds a touch of modern design. Top rack dishwasher safe material means easy after meal clean up! Add this durable set to your dishware and make your every day dining experience a little easier.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.