Rockabye 4 Piece 6.1 Inch Melamine Cereal Bowl Set in Matte Green

  • Mfr # 136603.04

  • Zoro # G421738589


product price:  $25.99
/ea

Key Features

Overall Height
1.9 in
Overall Width
8-1/2 in
Overall Length
8-1/2 in
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136603.04
Zoro #
G421738589
UPC #
085081576095
Country of Origin
China

Dimensions

Overall Height
1.9 in
Overall Width
8-1/2 in
Overall Length
8-1/2 in

Details

Item
Cereal Bowl Set
Color
Green
Material
Melamine

Description

Make everyday brighter with the Gibson Home Rockabye 4 Piece 6.1 Inch Melamine Cereal Bowl Set. Featuring a vibrant natural color while boasting a chip resistant melamine body. Perfect for rough handling without any fear of breaking. The set is top rack dishwasher safe and can not be microwaved. Bowls are ideal for kids parties, family dinners, or for backyard meals.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.