Rockabye 4 Piece 8.5 Inch Melamine Dinner Bowl Set In Blue

  • Mfr # 136608.04

  • Zoro # G221739199


product price:  $22.19
/ea

Key Features

Overall Length
8.5 in
Material
Melamine
Overall Height
1.9 in
Overall Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136608.04
Zoro #
G221739199
UPC #
085081576149
Country of Origin
China

Dimensions

Overall Length
8.5 in
Overall Height
1.9 in
Overall Width
8.5 in

Details

Material
Melamine
Item
Dinner Bowl Set
Color
Blue

Description

Make everyday brighter with the Gibson Home Rockabye 4 Piece 8.5 Inch Melamine Dinner Bowl Set. Featuring a vibrant natural color while boasting a chip resistant melamine body. Perfect for rough handling without any fear of breaking. The set is top rack dishwasher safe and can not be microwaved. Bowls are ideal for kids parties, family dinners, or for backyard meals.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.