Rockabye 4 Piece Melamine Cereal Bowl Set in Dark Teal

  • Mfr # 136605.04

  • Zoro # G121736885


product price:  $25.99
/ea

Key Features

Overall Length
6.1 in
Overall Width
6.1 in
Material
Melamine
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136605.04
Zoro #
G121736885
UPC #
085081576118
Country of Origin
China

Dimensions

Overall Length
6.1 in
Overall Width
6.1 in
Overall Height
3 in

Details

Item
Cereal Bowl Set
Color
Dark Teal
Material
Melamine

Description

The Rockabye Melamine dinnerware collection by Gibson Home is designed for versatility and convenience. The lightweight melamine construction is shatter resistant, making it the perfect material to use for outdoor dining or dining with children. This set has a matte finish with a contrast rim that adds a touch of modern design. Top rack dishwasher safe material means easy after meal clean up! Add this durable set to your dishware and make your every day dining experience a little easier.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.