Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rockaway 12 Piece Stoneware Dinnerware Set in Black

  • Mfr # 123198.12

  • Zoro # G321738993


product price: $60.79
/ea

Key Features

Overall Height
11.6 in
Material
Stoneware
Color
Black
Overall Width
10.4 in
Overall Length
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123198.12
Zoro #
G321738993
UPC #
085081463791
Country of Origin
China

Dimensions

Overall Height
11.6 in
Overall Width
10.4 in
Overall Length
11.6 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Black

Description

The Gibson Home Rockaway 12 Piece Stoneware Dinnerware Set will highlight the dinning table without taking the spotlight away from the food. Features a matte painted body with a glossy natural rim. The stoneware material allows for dishwasher use for easy cleaning as well as microwave use. Bring out this set for any occasion, be it to impress special guests or to spruce up daily dinners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.